Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
475-7-FM Dwyer Instruments Sensors, Mark III 475-7-Fm Digital Manometer
475-7-FM Dwyer Instruments Sensors, Mark III 475-7-Fm Digital Manometer
This item cannot be canceled or returned
Description
Mark III 475-7-Fm Digital Manometer
Specifications
Specifications
| Manufacturer Part Number |
475-7-FM |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Mark III 475-7-Fm Digital Manometer Dual Range 0-100 PSI And 0-6.89 Bar Fm Approved |
| Pressure Range |
0-100 psi |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
475-7-FM
Dwyer Instruments Sensors