Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors
475-8-FM
Dwyer Instruments Sensors
Mark III 475-8-Fm Digital Manometer
This item cannot be canceled or returned
Description
Mark III 475-8-Fm Digital Manometer
Specifications
Specifications
| Manufacturer Part Number |
475-8-FM |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Mark III 475-8-Fm Digital Manometer Dual Range 0-150 PSI And 0-10.34 Bar Fm Approved |
| Pressure Range |
0-150 psi |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
475-8-FM
Dwyer Instruments Sensors