Series Information
| Manufacturer Part Number | 47643 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual Employees Must Wash Hands Before Returning To Work Sign, 10 H x 7 W x 0.006 D, Polyester |
| Background Color | Blue |
| Legend | Employees Must Wash Hands Before Returning To Work |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |