Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47655

Brady Signs & Signage

47655

Brady Signs & Signage
B302-7X10-WG-O-SAFETY SIGNS WHT/BLU
MFG Item Number
47655
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
47655
B302-7X10-WG-O-SAFETY SIGNS WHT/BLU

Series Information

Specifications

Specifications
Manufacturer Part Number 47655
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Wash Your Hands Before Leaving This Room Sign, 10 H x 7 W x 0.006 D, Polyester
Background Color Blue
Legend Wash Your Hands Before Leaving This Room
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs