Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47659

Brady Labels

47659

Brady Labels
B-915, CAUT FBR OPTIC CBL
MFG Item Number
47659
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
47659
B-915, CAUT FBR OPTIC CBL

Series Information

Specifications

Specifications
Manufacturer Part Number 47659
Manufacturer Brady
Family Series Brady Labels
Description Caution Fiber Optic Cable, 5 H, Vinyl
Material Type Vinyl
Text Color Black
Background Color Orange
Label Height 5 "
Language English
Legend Caution Fiber Optic Cable
Approvals OSHA
Net Weight 0.005 lbs
Gross Weight 0.005 lbs