4767AN
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4767AN

Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series

4767AN

Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
Plug Angle 15A/125V 10A/250V 3P3W H/L BW
MFG Item Number
4767AN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Safety Grip Industrial Grade Series
Item #
4767AN
Plug Angle 15A/125V 10A/250V 3P3W H/L BW

Safety Grip Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number 4767AN
Manufacturer Eaton
Product Series Safety Grip Industrial Grade
Family Series Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
Description Eaton safety grip locking connector, 16-12 AWG, 10A, 15A, Industrial, 125/250V, Back wiring, Black, white, Angled safety grip, Non-NEMA, Three-pole, Three-wire, Nylon, 0.33 to 0.66 in
Current Rating 10 A
Number of Poles 3
Number of Wires 3
Phase 1
Body Type Angled
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black, White
Approvals UR
Net Weight 0 lbs
Gross Weight 0 lbs