Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47685

Brady Signs & Signage

47685

Brady Signs & Signage
B302-7X10-WG-T-SAFETY SIGNS 7X10
MFG Item Number
47685
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
47685
B302-7X10-WG-T-SAFETY SIGNS 7X10

Series Information

Specifications

Specifications
Manufacturer Part Number 47685
Manufacturer Brady
Family Series Brady Signs & Signage
Description Restrooms Sign, 7 H x 10 W x 0.006 D, Polyester
Background Color Blue
Legend Restrooms
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs