4772N
Eaton Plugs & Receptacles, Auto Grip Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4772N

Eaton Plugs & Receptacles, Auto Grip Industrial Grade Series

4772N

Eaton Plugs & Receptacles, Auto Grip Industrial Grade Series
Conn 15A 277V 2P3W H/L AutoGrip BW
MFG Item Number
4772N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Auto Grip Industrial Grade Series
Item #
4772N
Conn 15A 277V 2P3W H/L AutoGrip BW

Auto Grip Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number 4772N
Manufacturer Eaton
Product Series Auto Grip Industrial Grade
Family Series Eaton Plugs & Receptacles, Auto Grip Industrial Grade Series
Description Eaton auto grip locking connector, 16-12 AWG, 15A, Industrial, 277V, Back wiring, Black, white, Auto grip, L7-15, Two-pole, Three-wire, Phenolic, 0.33 to 0.66 in
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration L7-15R
Watertight No
Isolated Ground No
Color Black, White
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs