Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47734

Brady Signs & Signage

47734

Brady Signs & Signage
B555 10X7 WHT/BLU
MFG Item Number
47734
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
47734
B555 10X7 WHT/BLU

Series Information

Specifications

Specifications
Manufacturer Part Number 47734
Manufacturer Brady
Family Series Brady Signs & Signage
Description Women Sign, 10 H x 7 W x 0.035 D, Aluminum
Background Color Blue
Legend Women (Handicap Picto)
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs