Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
477AV-6 Dwyer Instruments Sensors, Digital Manom Range 0-30 PSI Air
477AV-6 Dwyer Instruments Sensors, Digital Manom Range 0-30 PSI Air
This item cannot be canceled or returned
Description
Digital Manom Range 0-30 PSI Air
Specifications
Specifications
| Manufacturer Part Number |
477AV-6 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Digital Manom Range 0-30 PSI Air Velocity/Flow Mode |
| Pressure Range |
0-30 psi |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.64 lbs |
477AV-6
Dwyer Instruments Sensors