Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
477B477G05 Name Brand Replacements™ Contactors, Contact Kit, A200 Series, 1-Pole,
MFG Item Number
477B477G05
477B477G05 Name Brand Replacements™ Contactors, Contact Kit, A200 Series, 1-Pole,
MFG Item Number
477B477G05
This item cannot be canceled or returned
Description
Contact Kit, A200 Series, 1-Pole,
Specifications
Specifications
| Manufacturer Part Number |
477B477G05 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
Contact Kit, A200 Series, 1-Pole, N/O, Size 5, Westinghouse Drop-In Replacement |
| Poles |
1 |
| Frame Size |
5 |
| OEM Name |
Westinghouse |
| Product Series |
A200 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
477B477G05
Name Brand Replacements™ Contactors