4786MB
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4786MB

Bryant Electric Plugs & Receptacles

4786MB

Bryant Electric Plugs & Receptacles
LKG FLG-INLT, 15A 277V, L7-15P
MFG Item Number
4786MB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
4786MB
LKG FLG-INLT, 15A 277V, L7-15P

Series Information

Specifications

Specifications
Manufacturer Part Number 4786MB
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Flanged Inlet, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15P, Screw Terminal, White
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 277 VAC
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration L7-15P
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs