48.52.8.024.0060.SPA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48.52.8.024.0060.SPA

Finder Relays

48.52.8.024.0060.SPA

Finder Relays
Interface Module, DPDT 8A, 24V AC coil
MFG Item Number
48.52.8.024.0060.SPA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
48.52.8.024.0060.SPA
Interface Module, DPDT 8A, 24V AC coil

Series Information

Specifications

Specifications
Manufacturer Part Number 48.52.8.024.0060.SPA
Manufacturer Finder
Family Series Finder Relays
Description Interface Module, DPDT 8A, 24V AC coil, AgNi contact, LED & varistor, screw terminal socket
Coil Voltage 24 VAC
Contacts DPDT
Mounting DIN Rail
Termination Screw Terminals
Nominal Coil Voltage 24 VAC
Current Rating 8 A
Approvals CE, CSA, cURus
Net Weight 0.15 lbs
Gross Weight 0.15 lbs