48.P3.8.120.0060.SPA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48.P3.8.120.0060.SPA Finder Relays, MasterIN Interface Module, SPDT 10A, 120

MFG Item Number
48.P3.8.120.0060.SPA

48.P3.8.120.0060.SPA Finder Relays, MasterIN Interface Module, SPDT 10A, 120

MFG Item Number
48.P3.8.120.0060.SPA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
48.P3.8.120.0060.SPA
MasterIN Interface Module, SPDT 10A, 120

Series Information

Specifications

Specifications
Manufacturer Part Number 48.P3.8.120.0060.SPA
Manufacturer Finder
Family Series Finder Relays
Description MasterIN Interface Module, SPDT 10A, 120V AC coil, AgNi contact, LED, diode & polarity protection diode, push-in terminal socket
Coil Voltage 120 VAC
Contacts SPDT
Mounting DIN Rail
Termination Socket
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Approvals CE, CSA, cURus
Net Weight 0.11 lbs
Gross Weight 0.11 lbs