480

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

480

Dwyer Instruments Anemometers

480

Dwyer Instruments Anemometers
Vaneometer Air Velocity Gage Range
MFG Item Number
480
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, Series
Item #
480
Vaneometer Air Velocity Gage Range

Series Information

Specifications

Specifications
Manufacturer Part Number 480
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers
Description 480 VANEOMETER AIR
Style Vane
Accuracy 5 %
Vane Type Swing
Data Hold No
Measuring Units ft/min
Backlight No
Net Weight 0.6 lbs
Gross Weight 0.6 lbs