4801GLI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4801GLI Bryant Electric Switches, SP TOG, IND GRD, 15A 120/277V, GLO-IV

MFG Item Number
4801GLI

4801GLI Bryant Electric Switches, SP TOG, IND GRD, 15A 120/277V, GLO-IV

MFG Item Number
4801GLI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
4801GLI
SP TOG, IND GRD, 15A 120/277V, GLO-IV

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 4801GLI
Description Switches and Lighting Controls, Illuminated Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Ivory
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Ivory
Current Rating 15 A
Wiring Back and Side Wired
Illuminated Yes
Locking No
Grade Industrial
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs