Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4802I Bryant Electric Switches, DP TOG, IND GRD, 15A 120/277V, IV

MFG Item Number
4802I

4802I Bryant Electric Switches, DP TOG, IND GRD, 15A 120/277V, IV

MFG Item Number
4802I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
4802I
DP TOG, IND GRD, 15A 120/277V, IV

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 4802I
Description Switches and Lighting Controls, Industrial Grade, ToggleSwitches, General Purpose AC, Double Pole, 15A 120/277V AC, Back and SideWired, Ivory
Voltage 120 VAC, 277 VAC
Switch Configuration Double Pole
Operator Ivory
Current Rating 15 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Industrial
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs