4803GLI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4803GLI Bryant Electric Switches, 3 WAY TOG, IND GRD, 15A 120/277V, GLO-IV

MFG Item Number
4803GLI

4803GLI Bryant Electric Switches, 3 WAY TOG, IND GRD, 15A 120/277V, GLO-IV

MFG Item Number
4803GLI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
4803GLI
3 WAY TOG, IND GRD, 15A 120/277V, GLO-IV

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 4803GLI
Description Switches and Lighting Controls, Illuminated Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 15A 120/277V AC, Back and Side Wired, Ivory
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator Ivory
Current Rating 15 A
Wiring Back and Side Wired
Illuminated Yes
Locking No
Grade Industrial
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs