Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | 4803L |
| Description | Switches and Lighting Controls, Locking Industrial Grade,Toggle Switches, General Purpose AC, Three Way, 15A 120/277V AC, Back and Side Wired, Black Nylon Key Guide, Packed with Key |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Three Way |
| Current Rating | 15 A |
| Wiring | Back and Side Wired |
| Illuminated | No |
| Locking | Yes |
| Grade | Industrial |
| Approvals | CSA, UL |
| Comments | Straight Key |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.2 lbs |