4809117
Festo Process Control, VZBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4809117 Festo Process Control, VZBE Series, NPT Ball Valve,

MFG Item Number
VZBE1/2T63T2F0304V15V15

4809117 Festo Process Control, VZBE Series, NPT Ball Valve,

MFG Item Number
VZBE1/2T63T2F0304V15V15
Item Number
4809117
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, VZBE Series
Item #
4809117
NPT Ball Valve,

VZBE Series Information


Specifications

Specifications
Manufacturer Part Number VZBE1/2T63T2F0304V15V15
Manufacturer Festo
Product Series VZBE
Family Series Festo Process Control, VZBE Series
Description NPT Ball Valve, VZBE-1/2-T-63-T-2-F0304-V15V15, 1/2in., 2-way with direct mount,
Process Valve Connection NPT Female Thread
Nominal Pressure 63 bar
Material Stainless Steel
Design Three Parts
Valve Function 2/2-Way
Connection Connection Size: 1/2 ", Flanged Connection: Hole Pattern 3, Hole Pattern 4
Net Weight 1.2344 lbs
Gross Weight 1.105 lbs