Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

480L100 Browning Belts, Type L Gearbelt, 48 Inch Outside

MFG Item Number
1096858

480L100 Browning Belts, Type L Gearbelt, 48 Inch Outside

MFG Item Number
1096858
Item Number
480L100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
480L100
Type L Gearbelt, 48 Inch Outside

Series Information

Specifications

Specifications
Manufacturer Part Number 1096858
Manufacturer Browning
Family Series Browning Belts
Description Type L Gearbelt, 48 Inch Outside Length
Belt Type L
Outside Length 48 "
Net Weight 0 lbs
Gross Weight 0 lbs