Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48249 Brady Labels, TAG B851 5.75X3 BLK/YEL 2-SIDED 10/PK

MFG Item Number
48249

48249 Brady Labels, TAG B851 5.75X3 BLK/YEL 2-SIDED 10/PK

MFG Item Number
48249
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
48249
TAG B851 5.75X3 BLK/YEL 2-SIDED 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 48249
Manufacturer Brady
Family Series Brady Labels
Description Tag FORKLIFT INSPECTION Polyester 5.75 x 3 Black on Yellow 10/PK
Material Type Polyester
Background Color Black, Yellow
Label Height 5.75 "
Label Width 3 "
Language English
Legend Inspect Unit Carefully Before Signing Inspection Record
Net Weight 0 lbs
Gross Weight 0.0072 lbs