Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4825I Bryant Electric Switches, TOG, 15A 120/277V, DPDT CNTR OFF, IV

MFG Item Number
4825I

4825I Bryant Electric Switches, TOG, 15A 120/277V, DPDT CNTR OFF, IV

MFG Item Number
4825I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
4825I
TOG, 15A 120/277V, DPDT CNTR OFF, IV

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 4825I
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Double Pole-Double Throw Center Off, 15A 120/277V AC, Back and Side Wired, Ivory
Voltage 120 VAC, 277 VAC
Switch Configuration DPDT
Operator Ivory
Current Rating 15 A
Illuminated No
Locking No
Grade Industrial
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs