483611-1
Eaton's B-Line series Enclosures, Type 1 Large Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

483611-1

Eaton's B-Line series Enclosures, Type 1 Large Series

483611-1

Eaton's B-Line series Enclosures, Type 1 Large Series
483611-1
Item Number
483611-1
MFG Item Number
78205108889
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 1 Large Series
Item #
483611-1
483611-1

Type 1 Large Series Information

  • Cover and Enclosure are Fabricated from 14 Gauge Steel
  • Conforms to NEMA standard for Type 1
  • Heavy‑Duty Continuous Hinge Cover is Secured with Coin or Screwdriver Actuated Flush Latches

Specifications

Specifications
Manufacturer Part Number 78205108889
Manufacturer Eaton's B-Line series
Product Series Type 1 Large
Family Series Eaton's B-Line series Enclosures, Type 1 Large Series
Description 483611-1
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 48 "
Nominal Width 36 "
Nominal Depth 11 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 132.682 lbs
Alternatives
N1C364811
N1C364811
Wiegmann Enclosures, N1C Series