483616-12
Eaton's B-Line series Enclosures, Type 12 Single-Door Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

483616-12

Eaton's B-Line series Enclosures, Type 12 Single-Door Series

483616-12

Eaton's B-Line series Enclosures, Type 12 Single-Door Series
Enclosure, 48in.Hx36in.Wx16in.D, N12/13,
Item Number
483616-12
MFG Item Number
78205180520
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Single-Door Series
Item #
483616-12
Enclosure, 48in.Hx36in.Wx16in.D, N12/13,

Type 12 Single-Door Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Doors are Secured with Heavy‑Duty Continuous Hinge and Easy‑to‑Release Door Clamps

Specifications

Specifications
Manufacturer Part Number 78205180520
Manufacturer Eaton's B-Line series
Product Series Type 12 Single-Door
Family Series Eaton's B-Line series Enclosures, Type 12 Single-Door Series
Description Enclosure, 48in.Hx36in.Wx16in.D, N12/13, ANSI61 Gray Steel, Hinged Clamped Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 48 "
Nominal Width 36 "
Nominal Depth 16 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 140.563 lbs
Alternatives
N12483616
N12483616
Wiegmann Enclosures, N12 Series