483616-SDLG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

483616-SDLG

Eaton's B-Line series Enclosures

483616-SDLG

Eaton's B-Line series Enclosures
Enclosure
Item Number
483616-SDLG
MFG Item Number
79903854574
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
483616-SDLG
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 79903854574
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Carbon Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
NEMA Rating NEMA 4
Nominal Height 48 "
Nominal Width 36 "
Nominal Depth 16 "
Net Weight 0 lbs
Gross Weight 136.35 lbs