485S-240-B
Tomar Electronics Visual Signaling Devices, Microstrobe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

485S-240-B

Tomar Electronics Visual Signaling Devices, Microstrobe Series

485S-240-B

Tomar Electronics Visual Signaling Devices, Microstrobe Series
Blue, 240VAC Medium Base Mount -
MFG Item Number
485S-240-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Microstrobe Series
Item #
485S-240-B
Blue, 240VAC Medium Base Mount -

Microstrobe Series Information

The Microstrobe family is a low profile, single flash, low cost strobe light which features a plug‑in replaceable lamp and Lexan lens. The high efficiency, solid state, power supply is fully potted in polyurethane for the ultimate in protection from moisture, vibration and exposure to high voltage. All units are polarity protected and have built‑in filters to protect against radio interference and spike voltages.

  • Built‑in RFI filters
  • Lens has hermetic o‑ring seal
  • Solid state power supply
  • Available in 6 lens colors ‑ Amber, Blue, Clear, Green, Purple, and Red
  • UL listed
  • NEMA 4X

Specifications

Specifications
Manufacturer Part Number 485S-240-B
Manufacturer Tomar Electronics
Product Series Microstrobe
Family Series Tomar Electronics Visual Signaling Devices, Microstrobe Series
Description Blue, 240VAC Medium Base Mount - AC Microstobes
Operation Flashing
Voltage 240 VAC
Nominal Voltage 240 VAC
Color Blue
Lamp Type Strobe
Flash Rate/Minute 60-80
Mounting Thread
Hazardous Location No
Explosion Proof No
Candlepower 50
Operating Temperature -40-149 °F
NEMA Rating NEMA 4X
Approvals UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs