Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48793 Brady Labels, TAG B853 5.75X3 BLK/RED/WHT 2SIDE

MFG Item Number
48793

48793 Brady Labels, TAG B853 5.75X3 BLK/RED/WHT 2SIDE

MFG Item Number
48793
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
48793
TAG B853 5.75X3 BLK/RED/WHT 2SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 48793
Manufacturer Brady
Family Series Brady Labels
Description Tags LOCKED OUT DO NOT OPERATE Paper 5.75 x 3 Black, Red on White 100/PK
Material Type Paper
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Locked Out Do Not Operate
Net Weight 0 lbs
Gross Weight 0.0394 lbs