Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48797 Brady Labels, TAG B851 5.75X3 BK/RD/WH 2SIDE 25/PK

MFG Item Number
48797

48797 Brady Labels, TAG B851 5.75X3 BK/RD/WH 2SIDE 25/PK

MFG Item Number
48797
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
48797
TAG B851 5.75X3 BK/RD/WH 2SIDE 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 48797
Manufacturer Brady
Family Series Brady Labels
Description Bilingual DANGER This Tag and Lock To Be Removed Only By Polyester 5.75x3 25PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend This Tag And Lock Out Removed Only By Person Shown On Back Esta Etiqueta Y Seguro
Net Weight 0 lbs
Gross Weight 0.0134 lbs