Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48807 Brady Labels, TAG B853 5.75X3 BLK/RED/WHT 2SIDE

MFG Item Number
48807

48807 Brady Labels, TAG B853 5.75X3 BLK/RED/WHT 2SIDE

MFG Item Number
48807
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
48807
TAG B853 5.75X3 BLK/RED/WHT 2SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 48807
Manufacturer Brady
Family Series Brady Labels
Description Tags DO NOT OPERATE SIGNED BY___DATE___ Paper 5.75 x 3 BK/RD/WH 100/PK
Material Type Paper
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Operate Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0394 lbs