4882-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4882-BOX Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series, Conn 15A 125V 2P2W Vinyl Str YL

MFG Item Number
4882-BOX

4882-BOX Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series, Conn 15A 125V 2P2W Vinyl Str YL

MFG Item Number
4882-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Item #
4882-BOX
Conn 15A 125V 2P2W Vinyl Str YL

Vinyl Armored and Rubber Plugs Series Information


Specifications

Specifications
Manufacturer Part Number 4882-BOX
Manufacturer Eaton
Product Series Vinyl Armored and Rubber Plugs
Family Series Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Description Eaton Arrow Hart straight blade connector, 18 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 1-15R, Two-pole, two-wire, non grounding, Screw, 0.25-0.66quot; in diameter, Vinyl, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 2
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 1-15R
Color Yellow
Watertight No
Isolated Ground Yes
Illuminated No
Approvals CSA, UL
Comments Polarized
Net Weight 0 lbs
Gross Weight 0 lbs