Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48843

Brady Signs & Signage

48843

Brady Signs & Signage
HAZARDOUS MATERIAL SIGNDOT 5800.4-1987
MFG Item Number
48843
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
48843
HAZARDOUS MATERIAL SIGNDOT 5800.4-1987

Series Information

Specifications

Specifications
Manufacturer Part Number 48843
Manufacturer Brady
Family Series Brady Signs & Signage
Description Acrylic Acid Potential Hazards Sign, 10 H x 7 W x 0.1 D, Black/Blue/Red/Yellow on White
Type Warning Signs
Background Color White
Legend Acrylic Acid Potential Hazards
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs