Thermoplastic Plugs and Connectors Series Information
| Manufacturer Part Number | 4887-BOX |
|---|---|
| Manufacturer | Eaton |
| Product Series | Thermoplastic Plugs and Connectors |
| Family Series | Eaton Plugs & Receptacles, Thermoplastic Plugs and Connectors Series |
| Description | Eaton Arrow Hart straight blade connector, 18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15R, Two-pole, three-wire, grounding, Screw, 0.25-0.66quot;, Vinyl, ED Box |
| Current Rating | 15 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 5-15R |
| Color | Yellow |
| Watertight | No |
| Isolated Ground | Yes |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.14 lbs |