Series Information
| Manufacturer Part Number | 4895 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/8 HP, 1800 RPM, 48Y |
| Type | Condenser Fan, Permanent Split Capacitor |
| Horsepower | 1/8 hp |
| Kilowatts | 0.1 kW |
| Speed | 1,650 RPM |
| RPM | 1,650 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 200-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Current Rating | 0.8 A |
| Net Weight | 0 lbs |
| Gross Weight | 7.28 lbs |