Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48979

Brady Signs & Signage

48979

Brady Signs & Signage
B555 10X7 ANSI BLK,RED/WHT HIGH
MFG Item Number
48979
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
48979
B555 10X7 ANSI BLK,RED/WHT HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 48979
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage. Keep Out. Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage. Keep Out.
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs