48FINR-E1
Edwards Signaling Visual Signaling Devices, 48FIN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48FINR-E1

Edwards Signaling Visual Signaling Devices, 48FIN Series

48FINR-E1

Edwards Signaling Visual Signaling Devices, 48FIN Series
Flash Incand Beacon 12VDC Red
MFG Item Number
48FINR-E1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 48FIN Series
Item #
48FINR-E1
Flash Incand Beacon 12VDC Red

48FIN Series Information

  • 12 VDC, 24 VAC/VDC, or 120 VAC
  • 6 Lens Colors
  • Variety of Mounting Options
  • 4X Type Enclosure
  • UL; cUL Approvals
The Edwards 48 Series AdaptaBeacon flashing lights incorporate a unique double fresnel lens that has been optically engineered to maximize brilliance. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. The incandescent lights are available in six color: red, amber, blue, green, magenta, and clear.

Designed for indoor or outdoor installation. May be direct or 1/2" (13mm) conduit mounted. For weatherproof installation, units must be mounted vertically with the lens facing up. Use Cat. No. GSK‑KIT gasket kit for weatherproof surface installation of AC models. May be corner mounted indoors using the Cat. No. CBR, corner mount bracket, or wall mounted indoors using the Cat. No. WBR, wall mount bracket.

Edwards flashing lights are particularly effective in high noise level areas, especially where ear protection must be worn and audible signals may not be heard or understood. They can advise personnel in manufacturing and process areas when an operation is starting or stopping. Often used to signal malfunctions in equipment, such as assembly line jams. Can warn personnel that they are entering a restricted area or an area of high danger. May be used where a smaller light output is desired or where many multiple smaller flashing lights are specified. The gasketed NEMA 4X enclosure ensures installation acceptability in most industrial and commercial locations.

Specifications

Specifications
Manufacturer Part Number 48FINR-E1
Manufacturer Edwards Signaling
Product Series 48FIN
Family Series Edwards Signaling Visual Signaling Devices, 48FIN Series
Description Flash Incand Beacon 12VDC Red
Operation Flashing
Voltage 12 VDC
Nominal Voltage 12 VDC
Color Red
Lamp Type Incandescent
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 2,374
Lamp Wattage 13 W
Current Rating 1 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.7 lbs
Gross Weight 0.85 lbs