Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48MB

Eiko Lamps

48MB

Eiko Lamps
LAMP, MIN BAYONET T-2 48.0V .053A
MFG Item Number
48MB
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
48MB
LAMP, MIN BAYONET T-2 48.0V .053A

Series Information

Specifications

Specifications
Manufacturer Part Number 48MB
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, MIN BAYONET T-2 48.0V .053A
Type Miniature
Voltage 48 V
Shape T2.5 Tubular
Base BA9s Miniature Bayonet
Life Span 10,000 Hrs
Net Weight 0.06 lbs
Gross Weight 0.06 lbs