48XBRMA24D
Edwards Signaling Visual Signaling Devices, 48XBRM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
48XBRMA24D Edwards Signaling Visual Signaling Devices, 48XBRM Series, LED, 24VDC, Amber, Steady of Flash
MFG Item Number
48XBRMA24D

48XBRMA24D Edwards Signaling Visual Signaling Devices, 48XBRM Series, LED, 24VDC, Amber, Steady of Flash

MFG Item Number
48XBRMA24D
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 48XBRM Series
Item #
48XBRMA24D
LED, 24VDC, Amber, Steady of Flash

48XBRM Series Information

  • Rated for use in Indoor and Outdoor Applications
  • Available in 24 VDC or 120 VAC
  • Option for Panel or Conduit Mounting
  • Dual‑mode Beacons: Steady Burning or Flashing LED
  • Operating Temperature of ‑31°F to 150°F
  • Available with Amber, Blue, Green, Red or Clear lens
The 48XBRM Series XTRA‑BRITE LED beacons are well suited for areas with high ambient noise levels, especially where ear protection must be worn. These LED beacons are "dual‑mode" devices that ship from the factory in Steady Burning mode and can be readily transformed by changing dipswitch setting to 65 FPM "flashing" mode. The base is manufactured from a polycarbonate/ABS blend, and the lens is made of shatter resistant polycarbonate.

Specifications

Specifications
Manufacturer Part Number 48XBRMA24D
Manufacturer Edwards Signaling
Product Series 48XBRM
Family Series Edwards Signaling Visual Signaling Devices, 48XBRM Series
Description LED, 24VDC, Amber, Steady of Flash
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber
Lamp Type LED
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.215 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.69 lbs
Gross Weight 0.85 lbs