49-38043
Meltric Plugs & Receptacles, PF300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49-38043

Meltric Plugs & Receptacles, PF300 Series

49-38043

Meltric Plugs & Receptacles, PF300 Series
PF INLET
MFG Item Number
49-38043
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PF300 Series
Item #
49-38043
PF INLET

PF300 Series Information

  • 300 A
  • Female Receptacle/Cap or Male Inlet/Cap
  • Mechanical Locking System
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 49-38043
Manufacturer Meltric
Product Series PF300
Family Series Meltric Plugs & Receptacles, PF300 Series
Description PF INLET
Connection Type Inlet
Current Rating 300 A
Voltage 480 VAC
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact 4
Built-In Strain Relief No
Wire Size Range 750 MCM, 2 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Lug
Color Code Red
Approvals CSA, UL
Net Weight 30.795 lbs
Gross Weight 30.79 lbs