49-38193-S77
Meltric Plugs & Receptacles, PF300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49-38193-S77

Meltric Plugs & Receptacles, PF300 Series

49-38193-S77

Meltric Plugs & Receptacles, PF300 Series
PF300 INLET
MFG Item Number
49-38193-S77
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PF300 Series
Item #
49-38193-S77
PF300 INLET

PF300 Series Information

  • 300 A
  • Female Receptacle/Cap or Male Inlet/Cap
  • Mechanical Locking System
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 49-38193-S77
Manufacturer Meltric
Product Series PF300
Family Series Meltric Plugs & Receptacles, PF300 Series
Description PF300 INLET
Connection Type Inlet
Current Rating 300 A
Wire Size Range 600 MCM, 500 MCM, 400 MCM, 350 MCM, 300 MCM, 250 MCM, 4/0 AWG, 3/0 AWG, 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP66, IP67
Terminal Type Lug
Approvals UL
Net Weight 19.055 lbs
Gross Weight 19.055 lbs