49-4401B-K14
Meltric Plugs & Receptacles, PF400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49-4401B-K14

Meltric Plugs & Receptacles, PF400 Series

49-4401B-K14

Meltric Plugs & Receptacles, PF400 Series
Pf400 Receptacle
MFG Item Number
49-4401B-K14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PF400 Series
Item #
49-4401B-K14
Pf400 Receptacle

PF400 Series Information

  • 400 A
  • Auxiliary Pilot Contacts
  • Mechanical Locking System
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 49-4401B-K14
Manufacturer Meltric
Product Series PF400
Family Series Meltric Plugs & Receptacles, PF400 Series
Description Pf400 Receptacle
Plug and Receptacle Type Pin and Sleeve
Accessory Type Receptacle
Net Weight 0 lbs
Gross Weight 0 lbs