PF400 Series Information
| Manufacturer Part Number | 49-48167 |
|---|---|
| Manufacturer | Meltric |
| Product Series | PF400 |
| Family Series | Meltric Plugs & Receptacles, PF400 Series |
| Description | PF400 INLET |
| Connection Type | Inlet |
| Current Rating | 400 A |
| Voltage | 120 VAC, 208 VAC |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Lockout-Tagout | No |
| Auxiliary Contact | 4 |
| Built-In Strain Relief | No |
| Wire Size Range | 750 MCM, 2 AWG |
| Material | Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Lug |
| Color Code | Blue, Yellow |
| Approvals | CSA, UL |
| Net Weight | 20.953 lbs |
| Gross Weight | 20.953 lbs |