490-404
Altech Enclosures, Abox-i Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

490-404

Altech Enclosures, Abox-i Series

490-404

Altech Enclosures, Abox-i Series
Nautic 40, w/ 5 Terminal Blocks
MFG Item Number
490-404
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Enclosures, Abox-i Series
Item #
490-404
Nautic 40, w/ 5 Terminal Blocks

Abox-i Series Information

Specifications

Specifications
Manufacturer Part Number 490-404
Manufacturer Altech
Product Series Abox-i
Family Series Altech Enclosures, Abox-i Series
Description Nautic 40, w/ 5 Terminal Blocks
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 2 "
Total Qty of Terminals 5
Terminal Block Size 4 mm Sq
Number of Rails 1
Wire Size Range 14-12 AWG
Net Weight 0 lbs
Gross Weight 0 lbs