490-902
Altech Enclosures, Abox-i Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

490-902

Altech Enclosures, Abox-i Series

490-902

Altech Enclosures, Abox-i Series
Nautic 25, Empty
MFG Item Number
490-902
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Enclosures, Abox-i Series
Item #
490-902
Nautic 25, Empty

Abox-i Series Information

Specifications

Specifications
Manufacturer Part Number 490-902
Manufacturer Altech
Product Series Abox-i
Family Series Altech Enclosures, Abox-i Series
Description Nautic 25, Empty
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 3 "
Nominal Width 3 "
Nominal Depth 2 "
Net Weight 0 lbs
Gross Weight 0 lbs