Series Information
| Manufacturer Part Number | 4900670 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 229MP1066,143TCZ,BLW MTR,2HP,1800 |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| NEMA Frame | 143TCZ |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 3.0 A, 6.2-6.0 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 51 lbs |
| Gross Weight | 51 lbs |