Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49018

Brady Signs & Signage

49018

Brady Signs & Signage
B555 14X10 ANSI BLK,MGN,YEL/WHT
MFG Item Number
49018
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
49018
B555 14X10 ANSI BLK,MGN,YEL/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 49018
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Radiation Area. Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend Radiation Area.
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs