Series Information
| Manufacturer Part Number | 4901PLC120 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Switches |
| Description | Switches and Lighting Controls, Pilot Light Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120V AC, Back andSideWired, Clear |
| Grade | Industrial |
| Switch Configuration | Single Pole |
| Voltage | 120 VAC |
| Current Rating | 20 A |
| Operator Color | Clear |
| Illuminated | Yes |
| Locking | No |
| Wiring | Back and Side Wired |
| Approvals | CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |