Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49021

Brady Signs & Signage

49021

Brady Signs & Signage
B555 10X7 ANSI BLK,RED,YEL/WHT DO NOT
MFG Item Number
49021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
49021
B555 10X7 ANSI BLK,RED,YEL/WHT DO NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 49021
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Do Not Enter. Sign, 10 H x 7 W x 0.035 D
Type Security/Admittance Signs
Background Color White
Header Caution
Legend Do Not Enter.
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs