4902BRED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4902BRED Bryant Electric Switches, SWITCH, HDUTY, DP, 20A 120/277V, B+S, RD

MFG Item Number
4902BRED

4902BRED Bryant Electric Switches, SWITCH, HDUTY, DP, 20A 120/277V, B+S, RD

MFG Item Number
4902BRED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
4902BRED
SWITCH, HDUTY, DP, 20A 120/277V, B+S, RD

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 4902BRED
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Red
Voltage 120 VAC, 277 VAC
Switch Configuration Double Pole
Operator Red
Current Rating 20 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Heavy Duty
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs