Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | 4903 |
| Description | Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Brown |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Three Way |
| Operator | Brown |
| Current Rating | 20 A |
| Wiring | Back and Side Wired |
| Illuminated | No |
| Locking | No |
| Grade | Industrial |
| Approvals | CSA, UL |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.2 lbs |